Thumb Screw, 1/4-20x1 5/8 L, Pk5

VALUE BRAND| Zoro #: G1839783| Mfr #: 4052-1625-SL

$45.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1839783 Mfr #: 4052-1625-SL
Drive Type: SlottedHead Type: Knurled
Tensile Strength: 80, 000Finish: Passivated
Thread Size: 1/4-20Material: 18-8 Stainless Steel
Head Height: 3/16"System of Measurement: Inch
Driver Size: 3/64"Item: Thumb Screw
Class: 2ARockwell Hardness: B85 to B95
Head Thickness: 0.1875"Head Width: 3/16"
Head Dia.: 3/4"Length: 1-5/8"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 1/4-20, Length 1 5/8 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 3/4 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.