KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, 1/4-20 x 2 1/2" L, pk 5

VALUE BRAND| Zoro #: G0790806| Mfr #: 4058-2500-SL

$74.66 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Tensile Strength: 80,000
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790806 Mfr #: 4058-2500-SL
Thread Size: 1/4-20Tensile Strength: 80,000
Head Height: 3/16"Length: 2-1/2"
Class: 2AHead Dia.: 1"
Rockwell Hardness: B85 to B95Head Thickness: 0.2187"
Item: Thumb ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledHead Width: 7/32"
System of Measurement: InchDriver Size: 3/64"
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 1/4-20, Length 2 1/2 In, Head Width 7/32 In, Head Thickness 7/32 In, Head Diameter 11/16 In, Head Height 7/32 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews