Thumb Screw, 1/4 turn, 10-32, SS

VALUE BRAND| Zoro #: G2414316| Mfr #: Z1087-SS

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2414316 Mfr #: Z1087-SS
Shoulder Length: -Tensile Strength: 80, 000
Driver Size: -Drive Type: -
Meets/Exceeds: -Rockwell Hardness: B85 to B95
Finish: PlainTip Type: -
Material: 18-8 Stainless SteelClass: -
Tip Material: -Head Width: -
System of Measurement: InchHead Type: Spade
Head Material: -Temp. Range (F): -
Item: Thumb Screw, QuarterturnHead Height: 1/2"
Head Dia.: 1/2"Thread Size: 10-32
Length: 1-1/2"Head Thickness: 0.1875"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Quarterturn,Spade Head, Thread Size 10-32, Length 1 1/2 In, 18-8 Stainless Steel, Finish None, Head Dia 1/2 In, Head Height 1/2 In, Head Thickness 3/16 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.