20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Thumb Screw, 1/4 Turn, 1/2-13, SS

VALUE BRAND| Zoro #: G1475573| Mfr #: Z1094-SS

$76.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1475573 Mfr #: Z1094-SS
System of Measurement: InchHead Type: Spade
Item: Thumb Screw, QuarterturnTensile Strength: 80, 000
Driver Size: -Drive Type: -
Class: -Thread Size: 1/2-13
Head Dia.: 1-1/4"Temp. Range (F): -
Head Material: -Material: 18-8 Stainless Steel
Head Thickness: 0.500"Tip Material: -
Length: 1-3/4"Head Width: -
Rockwell Hardness: B85 to B95Finish: Plain
Shoulder Length: -Meets/Exceeds: -
Head Height: 1"Tip Type: -
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Quarterturn,Spade Head, Thread Size 1/2-13, Length 1 3/4 In, 18-8 Stainless Steel, Finish None, Head Dia 1 1/4 In, Head Height 1 In, Head Thickness 1/2 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.