Thumb Screw, 1/4 Turn, 1/2-13, SS

VALUE BRAND| Zoro #: G0881456| Mfr #: Z1095-SS

$72.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0881456 Mfr #: Z1095-SS
Shoulder Length: -Tensile Strength: 80, 000
Driver Size: -Drive Type: -
Meets/Exceeds: -Rockwell Hardness: B85 to B95
Finish: PlainTip Type: -
Material: 18-8 Stainless SteelClass: -
Tip Material: -Head Width: -
System of Measurement: InchHead Type: Spade
Head Material: -Temp. Range (F): -
Item: Thumb Screw, QuarterturnHead Height: 1"
Head Dia.: 1-1/4"Thread Size: 1/2-13
Length: 2-1/4"Head Thickness: 0.500"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Quarterturn, Spade Head, Thread Size 1/2-13, Length 2 1/4 In, 18-8 Stainless Steel, Finish None, Head Dia 1 1/4 In, Head Height 1 In, Head Thickness 1/2 In, Rockwell Hardness B85-B95, Tensile Strength 80, 000

Product Reviews

Save 15%. Sign up for Z-mail.