PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Thumb Screw, 1/4 Turn, 1/2-13x2 1/4 L, Stl

VALUE BRAND| Zoro #: G1200726| Mfr #: Z1095

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200726 Mfr #: Z1095
Item: Thumb Screw, QuarterturnSystem of Measurement: Inch
Head Type: SpadeRockwell Hardness: B68 to B71
Tensile Strength: 57, 000Thread Size: 1/2-13
Material: steelLength: 2-1/4"
Finish: black oxideClass: 2A
Head Thickness: 0.500"Head Height: 1.000"
Head Dia.: 1.250"Country of Origin (subject to change): United States

Product Description

Thumb Screw, Quarterturn Spade Head, Steel, Thread Size 1/2-13, Length 2 1/4 In, Head Width 1/2 In, Head Diameter 1.250 In, Head Height 1.000 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Product Reviews