Thumb Screw, 1/4 turn, 1/4-20, SS

VALUE BRAND| Zoro #: G0436405| Mfr #: Z1088-SS

$27.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0436405 Mfr #: Z1088-SS
System of Measurement: InchHead Type: Spade
Item: Thumb Screw, QuarterturnHead Height: 5/8"
Thread Size: 1/4-20Head Dia.: 3/4"
Temp. Range (F): -Head Material: -
Material: 18-8 Stainless SteelTip Material: -
Length: 1-1/4"Rockwell Hardness: B85 to B95
Finish: PlainMeets/Exceeds: -
Tip Type: -Tensile Strength: 80, 000
Head Thickness: 0.250"Driver Size: -
Head Width: -Drive Type: -
Shoulder Length: -Class: -
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Quarterturn, Spade Head, Thread Size 1/4-20, Length 1 1/4 In, 18-8 Stainless Steel, Finish None, Head Dia 3/4 In, Head Height 5/8 In, Head Thickness 1/4 In, Rockwell Hardness B85-B95, Tensile Strength 80, 000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.