Thumb Screw, 1/4 Turn, 1/4-20 x 1 1/4" L, Stl

VALUE BRAND| Zoro #: G2295946| Mfr #: Z1088

$5.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.625"
Head Dia.: 0.750"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295946 Mfr #: Z1088
Head Height: 0.625"Head Dia.: 0.750"
Material: steelSystem of Measurement: Inch
Head Thickness: 0.250"Thread Size: 1/4-20
Package Quantity: 1Head Type: Spade
Class: 2ALength: 1-1/4"
Tensile Strength: 57,000Finish: black oxide
Item: Thumb Screw, QuarterturnRockwell Hardness: B68 to B71
Country of Origin (subject to change): United States

Description

Thumb Screw, Quarterturn Spade Head, Steel, Thread Size 1/4-20, Length 1 1/4 In, Head Width 1/4 In, Head Diameter 0.750 In, Head Height 0.625 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Reviews