Thumb Screw, 1/4 Turn, 3/8-16, SS

VALUE BRAND| Zoro #: G1906502| Mfr #: Z1092-SS

$71.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906502 Mfr #: Z1092-SS
System of Measurement: InchHead Type: Spade
Item: Thumb Screw, QuarterturnHead Width: -
Drive Type: -Shoulder Length: -
Class: -Head Height: 1"
Thread Size: 3/8-16Head Dia.: 1"
Temp. Range (F): -Head Material: -
Material: 18-8 Stainless SteelTip Material: -
Length: 1-1/2"Rockwell Hardness: B85 to B95
Finish: PlainMeets/Exceeds: -
Tip Type: -Tensile Strength: 80, 000
Head Thickness: 0.375"Driver Size: -
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Quarterturn,Spade Head, Thread Size 3/8-16, Length 1 1/2 In, 18-8 Stainless Steel, Finish None, Head Dia 1 In, Head Height 1 In, Head Thickness 3/8 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.