KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, 1/4 Turn, 3/8-16 x 1 1/2" L, Stl

VALUE BRAND| Zoro #: G0770262| Mfr #: Z1092

$9.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Tensile Strength: 57,000
Head Height: 1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770262 Mfr #: Z1092
Thread Size: 3/8-16Tensile Strength: 57,000
Head Height: 1.000"Length: 1-1/2"
Class: 2AHead Dia.: 1.000"
Rockwell Hardness: B68 to B71Head Thickness: 0.375"
Item: Thumb Screw, QuarterturnFinish: black oxide
Package Quantity: 1Head Type: Spade
System of Measurement: InchMaterial: steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Quarterturn Spade Head, Steel, Thread Size 3/8-16, Length 1 1/2 In, Head Width 3/8 In, Head Diameter 1.000 In, Head Height 1.000 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Reviews