Thumb Screw, 1/4 Turn, 5/16-18 x 2" L

VALUE BRAND| Zoro #: G2257647| Mfr #: Z1091

$7.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B68 to B71
Head Thickness: 0.313"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257647 Mfr #: Z1091
Package Quantity: 1Rockwell Hardness: B68 to B71
Head Thickness: 0.313"Length: 2"
Finish: black oxideHead Dia.: 1.000"
Thread Size: 5/16-18Material: steel
Head Type: SpadeItem: Thumb Screw, Quarterturn
Class: 2ATensile Strength: 57,000
Head Height: 0.750"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Quarterturn Spade Head, Steel, Thread Size 5/16-18, Length 2 In, Head Width 5/16 In, Head Diameter 1.000 In, Head Height 0.750 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Reviews