Thumb Screw, 5/16-18x2 1/4 L, Pk5

VALUE BRAND| Zoro #: G1132625| Mfr #: 5/16-18X2250-SL

$65.80 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1132625 Mfr #: 5/16-18X2250-SL
Material: 18-8 Stainless SteelTensile Strength: 80, 000
Item: Thumb ScrewDrive Type: Slotted
Head Type: KnurledHead Width: 1/4"
Thread Size: 5/16-18Driver Size: 3/64"
Rockwell Hardness: B85 to B95Finish: Passivated
Head Height: 1/4"System of Measurement: Inch
Head Thickness: 0.250"Head Dia.: 3/4"
Class: 2ALength: 2-1/4"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 5/16-18, Length 2 1/4 In, Head Width 1/4 In, Head Thickness 1/4 In, Head Diameter 3/4 In, Head Height 1/4 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.