Thumb Screw, knrl, 1/4-20x1 1/2, PK10

VALUE BRAND| Zoro #: G1209747| Mfr #: 092520150T

$1.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209747 Mfr #: 092520150T
Shoulder Length: -Driver Size: -
Drive Type: -Meets/Exceeds: IFI
Rockwell Hardness: -Finish: Natural
Tip Type: FlatMaterial: Nylon
Class: 2A/2BTip Material: Nylon
System of Measurement: InchHead Type: Knurled
Head Material: NylonTemp. Range (F): -40 to 185
Item: Thumb ScrewHead Height: 0.365"
Head Dia.: 0.540"Tensile Strength: 296
Thread Size: 1/4-20Length: 1-1/2"
Head Thickness: 0.365"Head Width: 0.540"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 1/4-20, Length 1 1/2 In, Nylon, Finish Natural, Head Width 0.540 In, Head Dia 0.540 In, Head Height 0.365 In, Head Thickness 0.365 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 296, Meets/Exceeds IFI, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.