KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 10-24 x 1" L, pk 10

VALUE BRAND| Zoro #: G1477856| Mfr #: 091024100T

$1.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Nylon
Meets/Exceeds: IFI
Head Dia.: 0.425"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477856 Mfr #: 091024100T
Head Material: NylonMeets/Exceeds: IFI
Head Dia.: 0.425"Class: 2A/2B
Temp. Range (F): -40 to 185Rockwell Hardness: -
Head Thickness: 0.325"Item: Thumb Screw
Drive Type: -Tensile Strength: 139
Head Type: KnurledDriver Size: -
Thread Size: 10-24Tip Material: Nylon
Head Height: 0.325"Length: 1"
Shoulder Length: -Finish: Natural
Tip Type: FlatHead Width: 0.425"
System of Measurement: InchPackage Quantity: 10
Material: NylonCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-24, Length 1 In, Nylon, Finish Natural, Head Width 0.425 In, Head Dia 0.425 In, Head Height 0.325 In, Head Thickness 0.325 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 139, Meets/Exceeds IFI, Package Quantity 10

Reviews