Thumb Screw, Knurled, 10-24 x 3/4" L, pk 5

VALUE BRAND| Zoro #: G2154302| Mfr #: 4026-SL

$12.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B85 to B95
Head Thickness: 0.1875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154302 Mfr #: 4026-SL
Package Quantity: 5Rockwell Hardness: B85 to B95
Head Thickness: 0.1875"Length: 3/4"
Finish: PassivatedHead Dia.: 3/8"
Head Type: KnurledHead Width: 3/16"
Thread Size: 10-24Material: 18-8 Stainless Steel
Drive Type: SlottedItem: Thumb Screw
Class: 2ATensile Strength: 80,000
Driver Size: 3/64"Head Height: 3/16"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 10-24, Length 3/4 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 3/8 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews