Thumb Screw, Knurl, 10-24x3/4 L, Pk5

VALUE BRAND| Zoro #: G0253233| Mfr #: 4029-SL

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253233 Mfr #: 4029-SL
Class: 2ADriver Size: 3/64"
Tensile Strength: 80, 000Head Height: 3/16"
Head Thickness: 0.1875"Thread Size: 10-24
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Drive Type: SlottedFinish: Passivated
Head Width: 3/16"Item: Thumb Screw
Rockwell Hardness: B85 to B95Head Type: Knurled
Head Dia.: 1/2"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 10-24, Length 3/4 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 1/2 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5
Save 15%. Sign up for Z-mail.