Thumb Screw, Knurl, 10-24x3/4 L, Pk5

VALUE BRAND| Zoro #: G1974305| Mfr #: WFTSSS12

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1974305 Mfr #: WFTSSS12
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Material: 18-8 Stainless SteelClass: 2A
Finish: PassivatedItem: Thumb Screw
Head Type: KnurledLength: 3/4"
System of Measurement: InchHead Thickness: 0.156"
Head Width: 5/32"Shoulder Length: 11/64"
Head Height: 5/32"Head Dia.: 29/64"
Shoulder Dia.: 3/8"Thread Size: 10-24
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 10-24, Length 3/4 In, Head Width 5/32 In, Head Thickness 5/32 In, Head Diameter 29/64 In, Head Height 5/32 In, Shoulder Dia 3/8 In, Screw Shoulder Length 11/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.