Thumb Screw, Knurl, 10-32x1 1/2, Pk5

VALUE BRAND| Zoro #: G1831426| Mfr #: 4047-1500-SL

$45.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1831426 Mfr #: 4047-1500-SL
Tensile Strength: 80, 000Material: 18-8 Stainless Steel
Rockwell Hardness: B85 to B95Finish: Passivated
Driver Size: 3/64"Item: Thumb Screw
System of Measurement: InchThread Size: 10-32
Head Height: 3/16"Head Width: 3/16"
Class: 2AHead Thickness: 0.1875"
Drive Type: SlottedHead Type: Knurled
Head Dia.: 3/4"Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 10-32, Length 1 1/2 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 5/8 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5
Save 15%. Sign up for Z-mail.