WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Thumb Screw, knurl, 10-32x1 L, PK10

VALUE BRAND| Zoro #: G0904522| Mfr #: 091032100T

$1.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Thumb Screw
Head Dia.: 0.425"
Temp. Range (F): -40 to 185
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0904522 Mfr #: 091032100T
Item: Thumb ScrewHead Dia.: 0.425"
Temp. Range (F): -40 to 185Tip Type: Flat
Finish: NaturalMeets/Exceeds: IFI
Length: 1"Head Type: Knurled
Head Material: NylonMaterial: Nylon
Head Height: 0.325"System of Measurement: Inch
Head Width: 0.425"Tip Material: Nylon
Head Thickness: 0.325"Tensile Strength: 155
Package Quantity: 10Thread Size: 10-32
Class: 2A/2BCountry of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-32, Length 1 In, Nylon, Finish Natural, Head Width 0.425 In, Head Dia 0.425 In, Head Height 0.325 In, Head Thickness 0.325 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 155, Meets/Exceeds IFI, Package Quantity 10

Product Reviews