Thumb Screw, Knurl, 10-32x1/2, Pk100

VALUE BRAND| Zoro #: G2179721| Mfr #: 091032050T

$9.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2179721 Mfr #: 091032050T
Meets/Exceeds: IFITip Material: Nylon
Head Dia.: 0.425"Finish: Natural
Tip Type: FlatHead Width: 0.425"
Head Material: NylonMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Knurled
Item: Thumb ScrewSystem of Measurement: Inch
Class: 2A/2BHead Height: 0.325"
Tensile Strength: 155Thread Size: 10-32
Length: 1/2"Head Thickness: 0.325"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 10-32, Length 1/2 In, Head Width 0.425 In, Head Thickness 0.325 In, Head Diameter 0.425 In, Head Height 0.325 In, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Class 2A/2B, Tensile Strength 155 PSI, Natural Finish, Meets/Exceeds IFI, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.