THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Thumb Screw, Knurled, 10-32 x 2" L, pk 10

VALUE BRAND| Zoro #: G1785341| Mfr #: 091032200T

$1.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: -
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785341 Mfr #: 091032200T
Package Quantity: 10Rockwell Hardness: -
Length: 2"Finish: Natural
Head Dia.: 0.425"Head Width: 0.425"
Thread Size: 10-32Tensile Strength: 155
Head Type: KnurledItem: Thumb Screw
Class: 2A/2BDriver Size: -
Tip Type: FlatHead Thickness: 0.325"
Head Material: NylonTip Material: Nylon
Meets/Exceeds: IFIMaterial: Nylon
Shoulder Length: -Drive Type: -
Temp. Range (F): -40 to 185Head Height: 0.325"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-32, Length 2 In, Nylon, Finish Natural, Head Width 0.425 In, Head Dia 0.425 In, Head Height 0.325 In, Head Thickness 0.325 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 155, Meets/Exceeds IFI, Package Quantity 10

Reviews