Thumb Screw, Knurl, 10-32x3/4 L, Pk5

VALUE BRAND| Zoro #: G1364352| Mfr #: 4045-SL

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364352 Mfr #: 4045-SL
Tensile Strength: 80, 000Thread Size: 10-32
Item: Thumb ScrewRockwell Hardness: B85 to B95
Head Type: KnurledDriver Size: 3/64"
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Head Width: 3/16"Finish: Passivated
Head Height: 3/16"Class: 2A
Drive Type: SlottedHead Thickness: 0.1875"
Head Dia.: 3/4"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 10-32, Length 3/4 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 3/4 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.