Thumb Screw, Knurled, 10-32 x 3/4" L, pk 5

VALUE BRAND| Zoro #: G1232147| Mfr #: 7133SSD=.750SL

$16.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 3/64"
Head Height: 3/16"
Head Dia.: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232147 Mfr #: 7133SSD=.750SL
Driver Size: 3/64"Head Height: 3/16"
Head Dia.: 7/16"Material: 18-8 Stainless Steel
System of Measurement: InchHead Thickness: 0.1875"
Head Width: 3/16"Thread Size: 10-32
Package Quantity: 5Head Type: Knurled
Class: 2ALength: 3/4"
Tensile Strength: 80,000Drive Type: Slotted
Finish: PassivatedItem: Thumb Screw
Rockwell Hardness: B85 to B95Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 10-32, Length 3/4 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 7/16 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews