JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thumb Screw, Knurl, 10-32x5/8 L, Pk5

VALUE BRAND| Zoro #: G1871597| Mfr #: PTS18-SL

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871597 Mfr #: PTS18-SL
Class: 2ASystem of Measurement: Inch
Rockwell Hardness: B85 to B95Head Type: Knurled
Item: Thumb ScrewDriver Size: 3/64"
Thread Size: 10-32Head Height: 3/16"
Drive Type: SlottedTensile Strength: 80, 000
Head Thickness: 0.1875"Head Width: 3/16"
Material: 18-8 Stainless SteelFinish: Passivated
Head Dia.: 7/16"Length: 5/8"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 10-32, Length 5/8 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 7/16 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.