Thumb Screw, Knurl, 1/4-20x1/2 L, Pk5

VALUE BRAND| Zoro #: G1604881| Mfr #: 7201SS1/2LG-SL

$11.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Passivated
Item: Thumb Screw
Length: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1604881 Mfr #: 7201SS1/2LG-SL
Finish: PassivatedClass: 2A
Thread Size: 1/4-20Drive Type: Slotted
Head Height: 1/2"System of Measurement: Inch
Material: 18-8 Stainless SteelHead Thickness: 0.500"
Driver Size: 3/64"Tensile Strength: 80, 000
Head Dia.: 5/16"Item: Thumb Screw
Head Width: 1/2"Head Type: Knurled
Rockwell Hardness: B85 to B95Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Narrow Head Type, 18-8 Stainless Steel, Thread Size 1/4-20, Length 1/2 In, Head Width 1/2 In, Head Thickness 1/2 In, Head Diameter 5/16 In, Head Height 1/2 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews