Thumb Screw, Knurl, 1/4-20x3/8 L, Pk5

VALUE BRAND| Zoro #: G2332023| Mfr #: WFTSSS18

$13.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332023 Mfr #: WFTSSS18
System of Measurement: InchClass: 2A
Finish: PassivatedMaterial: 18-8 Stainless Steel
Tensile Strength: 80, 000Item: Thumb Screw
Rockwell Hardness: B85 to B95Head Type: Knurled
Head Thickness: 0.250"Head Width: 1/4"
Shoulder Length: 1/8"Head Height: 1/4"
Head Dia.: 37/64"Shoulder Dia.: 31/64"
Thread Size: 1/4-20Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 1/4-20, Length 3/8 In, Head Width 1/4 In, Head Thickness 1/4 In, Head Diameter 37/64 In, Head Height 1/4 In, Shoulder Dia 31/64 In, Screw Shoulder Length 1/8 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5
Save 15%. Sign up for Z-mail.