Thumb Screw, knurl, 3/8-16x1 1/2, PK5

VALUE BRAND| Zoro #: G2121287| Mfr #: 0937516150T

$1.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2121287 Mfr #: 0937516150T
Head Height: 0.430"Head Dia.: 0.687"
Shoulder Length: -Tensile Strength: 480
Driver Size: -Drive Type: -
Meets/Exceeds: IFIRockwell Hardness: -
Finish: NaturalHead Thickness: 0.430"
Tip Type: FlatMaterial: Nylon
Class: 2A/2BTip Material: Nylon
Head Width: 0.687"System of Measurement: Inch
Head Type: KnurledHead Material: Nylon
Thread Size: 3/8-16Temp. Range (F): -40 to 185
Item: Thumb ScrewLength: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 3/8-16, Length 1 1/2 In, Nylon, Finish Natural, Head Width 0.687 In, Head Dia 0.687 In, Head Height 0.430 In, Head Thickness 0.430 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 480, Meets/Exceeds IFI, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.