JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Thumb Screw, knurl, 3/8-16x1 L, PK5

VALUE BRAND| Zoro #: G1335205| Mfr #: 0937516100T

$1.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1335205 Mfr #: 0937516100T
Head Material: NylonThread Size: 3/8-16
Head Width: 0.687"System of Measurement: Inch
Head Type: KnurledClass: 2A/2B
Tip Type: FlatMaterial: Nylon
Head Height: 0.430"Finish: Natural
Head Dia.: 0.687"Tip Material: Nylon
Head Thickness: 0.430"Tensile Strength: 480
Temp. Range (F): -40 To 185Item: Thumb Screw
Meets/Exceeds: IFILength: 1"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 3/8-16, Length 1 In, Nylon, Finish Natural, Head Width 0.687 In, Head Dia 0.687 In, Head Height 0.430 In, Head Thickness 0.430 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 480, Meets/Exceeds IFI, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.