Thumb Screw, Knurl, 4-40x1 L, 18-8 SS

VALUE BRAND| Zoro #: G1798404| Mfr #: Z0742

$3.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1798404 Mfr #: Z0742
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewFinish: Plain
Head Height: 1/2"Head Dia.: 1/4"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Class: 2AThread Size: 4-40
Material: 18-8 Stainless SteelLength: 1"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Narrow Knurled Head, 18-8 Stainless Steel, Thread Size 4-40, Length 1 In, Head Diameter 0.250 In, Head Height 0.500 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80, 000 PSI, Finish Plain

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.