KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 4-40 x 5/16" L, pk 5

VALUE BRAND| Zoro #: G0335921| Mfr #: PTS1-SL

$8.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Tensile Strength: 80,000
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335921 Mfr #: PTS1-SL
Thread Size: 4-40Tensile Strength: 80,000
Head Height: 3/16"Length: 5/16"
Class: 2AHead Dia.: 5/16"
Rockwell Hardness: B85 to B95Head Thickness: 0.1875"
Item: Thumb ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledHead Width: 3/16"
System of Measurement: InchDriver Size: 3/64"
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 4-40, Length 5/16 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 5/16 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews