Thumb Screw, Knurl, 4-40x5/16 L, Pk5

VALUE BRAND| Zoro #: G0906586| Mfr #: WFTSSS000

$8.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0906586 Mfr #: WFTSSS000
Rockwell Hardness: B85 to B95Finish: Passivated
Material: 18-8 Stainless SteelTensile Strength: 80, 000
Head Type: KnurledItem: Thumb Screw
Class: 2AHead Dia.: 19/64"
Shoulder Dia.: 15/64"Thread Size: 4-40
Length: 5/16"System of Measurement: Inch
Head Thickness: 0.125"Head Width: 1/8"
Shoulder Length: 1/8"Head Height: 1/8"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 4-40, Length 5/16 In, Head Width 1/8 In, Head Thickness 1/8 In, Head Diameter 19/64 In, Head Height 1/8 In, Shoulder Dia 15/64 In, Screw Shoulder Length 1/8 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.