Thumb Screw, Knurl, 4-40x7/16 L, Pk5

VALUE BRAND| Zoro #: G0611423| Mfr #: WFTSSS0

$8.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0611423 Mfr #: WFTSSS0
System of Measurement: InchRockwell Hardness: B85 to B95
Finish: PassivatedMaterial: 18-8 Stainless Steel
Tensile Strength: 80, 000Head Type: Knurled
Item: Thumb ScrewClass: 2A
Shoulder Dia.: 15/64"Head Thickness: 0.125"
Thread Size: 4-40Head Width: 1/8"
Length: 7/16"Shoulder Length: 1/8"
Head Height: 1/8"Head Dia.: 19/64"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 4-40, Length 7/16 In, Head Width 1/8 In, Head Thickness 1/8 In, Head Diameter 19/64 In, Head Height 1/8 In, Shoulder Dia 15/64 In, Screw Shoulder Length 1/8 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.