KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 5/16-18 x 1 3/4" L

VALUE BRAND| Zoro #: G0342386| Mfr #: Z0689

$4.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 1/4"
Head Dia.: 3/4"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342386 Mfr #: Z0689
Head Height: 1/4"Head Dia.: 3/4"
Material: 18-8 Stainless SteelThread Size: 5/16-18
System of Measurement: InchHead Type: Knurled
Class: 2ALength: 1-3/4"
Tensile Strength: 80,000Finish: Plain
Item: Thumb ScrewRockwell Hardness: B85 to B95
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head, 18-8 Stainless Steel, Thread Size 5/16-18, Length 1 3/4 In, Head Diameter 0.750 In, Head Height 0.250 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews