Thumb Screw, knurl, 5/16-18x1 L, PK5

VALUE BRAND| Zoro #: G2414562| Mfr #: 0931218100T

$1.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2414562 Mfr #: 0931218100T
Thread Size: 5/16-18Temp. Range (F): -40 to 185
Class: 2A/2BMaterial: Nylon
Tip Material: NylonHead Dia.: 0.615"
Head Material: NylonHead Height: 0.385"
System of Measurement: InchTensile Strength: 403
Item: Thumb ScrewMeets/Exceeds: IFI
Head Width: 0.615"Head Thickness: 0.385"
Head Type: KnurledFinish: Natural
Tip Type: FlatShoulder Length: -
Rockwell Hardness: -Driver Size: -
Drive Type: -Length: 1"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 5/16-18, Length 1 In, Nylon, Finish Natural, Head Width 0.615 In, Head Dia 0.615 In, Head Height 0.385 In, Head Thickness 0.385 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 403, Meets/Exceeds IFI, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.