KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 5/16-18 x 1/2, pk 5

VALUE BRAND| Zoro #: G2221362| Mfr #: 0931218050T

$1.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Nylon
Meets/Exceeds: IFI
Head Dia.: 0.615"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221362 Mfr #: 0931218050T
Head Material: NylonMeets/Exceeds: IFI
Head Dia.: 0.615"Class: 2A/2B
Temp. Range (F): -40 to 185Rockwell Hardness: -
Head Thickness: 0.385"Item: Thumb Screw
Drive Type: -Tensile Strength: 403
Head Type: KnurledDriver Size: -
Thread Size: 5/16-18Tip Material: Nylon
Head Height: 0.385"Length: 1/2"
Shoulder Length: -Finish: Natural
Tip Type: FlatHead Width: 0.615"
System of Measurement: InchPackage Quantity: 5
Material: NylonCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 5/16-18, Length 1/2 In, Nylon, Finish Natural, Head Width 0.615 In, Head Dia 0.615 In, Head Height 0.385 In, Head Thickness 0.385 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 403, Meets/Exceeds IFI, Package Quantity 5

Reviews