Thumb Screw, Knurled, 5/16-18 x 2 1/4" L

VALUE BRAND| Zoro #: G1910465| Mfr #: Z0690

$8.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85 to B95
Length: 2-1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910465 Mfr #: Z0690
Rockwell Hardness: B85 to B95Length: 2-1/4"
Finish: PlainHead Dia.: 3/4"
Thread Size: 5/16-18Material: 18-8 Stainless Steel
Head Type: KnurledItem: Thumb Screw
Class: 2ATensile Strength: 80,000
Head Height: 1/4"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head, 18-8 Stainless Steel, Thread Size 5/16-18, Length 2 1/4 In, Head Diameter 0.750 In, Head Height 0.250 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews