KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 5/16-18 x 3" L, pk 5

VALUE BRAND| Zoro #: G0784987| Mfr #: 5/16-18X3000-SL

$58.43 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Tensile Strength: 80,000
Head Height: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784987 Mfr #: 5/16-18X3000-SL
Thread Size: 5/16-18Tensile Strength: 80,000
Head Height: 1/4"Length: 3"
Class: 2AHead Dia.: 3/4"
Rockwell Hardness: B85 to B95Head Thickness: 0.250"
Item: Thumb ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledHead Width: 1/4"
System of Measurement: InchDriver Size: 3/64"
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 5/16-18, Length 3 In, Head Width 1/4 In, Head Thickness 1/4 In, Head Diameter 3/4 In, Head Height 1/4 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews