KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 6-32 x 1" L, 18-8 ss

VALUE BRAND| Zoro #: G2357765| Mfr #: Z0748

$4.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Height: 3/8"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357765 Mfr #: Z0748
Thread Size: 6-32Head Height: 3/8"
Length: 1"Class: 2A
Head Dia.: 3/16"Rockwell Hardness: B85 to B95
Item: Thumb ScrewFinish: Plain
Tensile Strength: 80,000Head Type: Knurled
System of Measurement: InchMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Narrow Knurled Head, 18-8 Stainless Steel, Thread Size 6-32, Length 1 In, Head Diameter 0.188 In, Head Height 0.375 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews