Thumb Screw, knurl, 6-32x1 L, PK10

VALUE BRAND| Zoro #: G1821653| Mfr #: 120697

$1.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1821653 Mfr #: 120697
Head Height: 0.275"Head Dia.: 0.360"
Shoulder Length: -Tensile Strength: 65
Driver Size: -Drive Type: -
Meets/Exceeds: IFIRockwell Hardness: -
Finish: NaturalHead Thickness: 0.275"
Tip Type: FlatMaterial: Nylon
Class: 2A/2BTip Material: Nylon
Head Width: 0.360"System of Measurement: Inch
Head Type: KnurledHead Material: Nylon
Thread Size: 6-32Temp. Range (F): -40 to 185
Item: Thumb ScrewLength: 1"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 6-32, Length 1 In, Nylon, Finish Natural, Head Width 0.360 In, Head Dia 0.360 In, Head Height 0.275 In, Head Thickness 0.275 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 65, Meets/Exceeds IFI, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.