Thumb Screw, knurl, 6-32x1/2 L, PK10

VALUE BRAND| Zoro #: G1704035| Mfr #: 090632050T

$1.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704035 Mfr #: 090632050T
Shoulder Length: -Driver Size: -
Drive Type: -Meets/Exceeds: IFI
Rockwell Hardness: -Finish: Natural
Tip Type: FlatMaterial: Nylon
Class: 2A/2BTip Material: Nylon
System of Measurement: InchHead Type: Knurled
Head Material: NylonTemp. Range (F): -40 to 185
Item: Thumb ScrewHead Thickness: 0.275"
Head Width: 0.360"Head Height: 0.275"
Head Dia.: 0.360"Tensile Strength: 65
Thread Size: 6-32Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 6-32, Length 1/2 In, Nylon, Finish Natural, Head Width 0.360 In, Head Dia 0.360 In, Head Height 0.275 In, Head Thickness 0.275 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 65, Meets/Exceeds IFI, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.