Thumb Screw, Knurled, 6-32 x 3/4" L, pk 10

VALUE BRAND| Zoro #: G1959815| Mfr #: 090632075T

$1.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: -
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959815 Mfr #: 090632075T
Package Quantity: 10Rockwell Hardness: -
Length: 3/4"Finish: Natural
Head Dia.: 0.360"Head Width: 0.360"
Thread Size: 6-32Tensile Strength: 65
Head Type: KnurledItem: Thumb Screw
Class: 2A/2BDriver Size: -
Tip Type: FlatHead Thickness: 0.275"
Head Material: NylonTip Material: Nylon
Meets/Exceeds: IFIMaterial: Nylon
Shoulder Length: -Drive Type: -
Temp. Range (F): -40 to 185Head Height: 0.275"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 6-32, Length 3/4 In, Nylon, Finish Natural, Head Width 0.360 In, Head Dia 0.360 In, Head Height 0.275 In, Head Thickness 0.275 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 65, Meets/Exceeds IFI, Package Quantity 10

Reviews