Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Thumb Screw, Knurled, 6-32 x 3/8" L, pk 10

VALUE BRAND| Zoro #: G2142287| Mfr #: 090632037T

$1.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: -
Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142287 Mfr #: 090632037T
Package Quantity: 10Rockwell Hardness: -
Length: 3/8"Finish: Natural
Head Dia.: 0.360"Head Width: 0.360"
Thread Size: 6-32Tensile Strength: 65
Head Type: KnurledItem: Thumb Screw
Class: 2A/2BDriver Size: -
Tip Type: FlatHead Thickness: 0.275"
Head Material: NylonTip Material: Nylon
Meets/Exceeds: IFIMaterial: Nylon
Shoulder Length: -Drive Type: -
Temp. Range (F): -40 to 185Head Height: 0.275"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Tip Type Flat, Thread Size 6-32, Length 3/8 In, Nylon, Finish Natural, Head Width 0.360 In, Head Dia 0.360 In, Head Height 0.275 In, Head Thickness 0.275 In, Class 2A/2B, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Tensile Strength 65, Meets/Exceeds IFI, Package Quantity 10

Reviews