WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Thumb Screw, Knurl, M3.5x0.60x8, PK5

VALUE BRAND| Zoro #: G0322682| Mfr #: RMM3469-SS

$14.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Knurled
Head Width: 5mm
Thread Size: M3.5 x 0.60mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0322682 Mfr #: RMM3469-SS
Head Type: KnurledHead Width: 5mm
Thread Size: M3.5 x 0.60mmHead Height: 5mm
Tensile Strength: 80,000Head Thickness: 5mm
System of Measurement: MetricLength: 8mm
Package Quantity: 5Class: 2A
Rockwell Hardness: B85 to B95Head Dia.: 8mm
Finish: PassivatedItem: Thumb Screw
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size M3.5X0.6mm, Length 8mm, Head Width 5mm, Head Thickness 5mm, Head Diameter 8mm, Head Height 5mm, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews