KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, M3 x 0.50 x 11 mm, pk 5

VALUE BRAND| Zoro #: G1228297| Mfr #: RMM3467-SS

$12.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3 x 0.50mm
Tensile Strength: 80,000
Head Height: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228297 Mfr #: RMM3467-SS
Thread Size: M3 x 0.50mmTensile Strength: 80,000
Head Height: 5mmLength: 11mm
Class: 2AHead Dia.: 8mm
Rockwell Hardness: B85 to B95Head Thickness: 5mm
Item: Thumb ScrewFinish: Passivated
Package Quantity: 5Head Type: Knurled
Head Width: 5mmSystem of Measurement: Metric
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size M3x0.5mm, Length 11mm, Head Width 5mm, Head Thickness 5mm, Head Diameter 8mm, Head Height 5mm, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews