STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, M4 x 0.70 x 14 mm, pk 5

VALUE BRAND| Zoro #: G1179132| Mfr #: RMM3476-SS

$14.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B85 to B95
Head Thickness: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179132 Mfr #: RMM3476-SS
Package Quantity: 5Rockwell Hardness: B85 to B95
Head Thickness: 5mmLength: 14mm
Finish: PassivatedHead Dia.: 10mm
Head Width: 5mmThread Size: M4 x 0.70mm
Material: 18-8 Stainless SteelHead Type: Knurled
Item: Thumb ScrewClass: 2A
Tensile Strength: 80,000Head Height: 5mm
System of Measurement: MetricCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size M4x0.7mm, Length 14mm, Head Width 5mm, Head Thickness 5mm, Head Diameter 10mm, Head Height 5mm, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews