KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, M5 x 0.80 x 16 mm, pk 5

VALUE BRAND| Zoro #: G0245113| Mfr #: RMM3482-SS

$19.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5 x 0.80mm
Tensile Strength: 80,000
Head Height: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245113 Mfr #: RMM3482-SS
Thread Size: M5 x 0.80mmTensile Strength: 80,000
Head Height: 5mmLength: 16mm
Class: 2AHead Dia.: 11mm
Rockwell Hardness: B85 to B95Head Thickness: 5mm
Item: Thumb ScrewFinish: Passivated
Package Quantity: 5Head Type: Knurled
Head Width: 5mmSystem of Measurement: Metric
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size M5x0.8mm, Length 16mm, Head Width 5mm, Head Thickness 5mm, Head Diameter 11mm, Head Height 5mm, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews