LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 10-24x1 1/2 L

VALUE BRAND| Zoro #: G0830331| Mfr #: Z2377

$8.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0830331 Mfr #: Z2377
Class: 2ASystem of Measurement: Inch
Head Type: KnurledThread Size: 10-24
Material: 18-8 Stainless SteelLength: 1-1/2"
Item: Thumb ScrewFinish: Plain
Head Height: 3/16"Head Dia.: 5/8"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head, 18-8 Stainless Steel, Thread Size 10-24, Length 1 1/2 In, Head Diameter 0.625 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.