Thumb Screw, Knurled, 10-24x1 L, Pk5

VALUE BRAND| Zoro #: G2044262| Mfr #: 194970

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2044262 Mfr #: 194970
System of Measurement: InchRockwell Hardness: B85 to B95
Finish: PassivatedMaterial: 18-8 Stainless Steel
Tensile Strength: 80, 000Head Type: Knurled
Item: Thumb ScrewClass: 2A
Shoulder Dia.: 3/8"Head Thickness: 0.156"
Thread Size: 10-24Head Width: 5/32"
Length: 1"Shoulder Length: 11/64"
Head Height: 5/32"Head Dia.: 29/64"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 10-24, Length 1 In, Head Width 5/32 In, Head Thickness 5/32 In, Head Diameter 29/64 In, Head Height 5/32 In, Shoulder Dia 3/8 In, Screw Shoulder Length 11/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.