Thumb Screw, Knurled, 10-24 x 3/4" L, 18-8 ss

VALUE BRAND| Zoro #: G0884712| Mfr #: Z2372

$2.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 3/16"
Head Dia.: 3/8"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884712 Mfr #: Z2372
Head Height: 3/16"Head Dia.: 3/8"
Material: 18-8 Stainless SteelThread Size: 10-24
System of Measurement: InchHead Type: Knurled
Class: 2ALength: 3/4"
Tensile Strength: 80,000Finish: Plain
Item: Thumb ScrewRockwell Hardness: B85 to B95
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled Head, 18-8 Stainless Steel, Thread Size 10-24, Length 3/4 In, Head Diameter 0.375 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews