Thumb Screw, Knurled, 10-24x3/4 L, 18-8 SS

VALUE BRAND| Zoro #: G1037854| Mfr #: Z2373

$6.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037854 Mfr #: Z2373
System of Measurement: InchClass: 2A
Finish: PlainHead Height: 3/16"
Head Dia.: 1/2"Rockwell Hardness: B85 to B95
Tensile Strength: 80, 000Head Type: Knurled
Thread Size: 10-24Material: 18-8 Stainless Steel
Length: 3/4"Item: Thumb Screw
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Head, 18-8 Stainless Steel, Thread Size 10-24, Length 3/4 In, Head Diameter 0.500 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80, 000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.